This item is Discontinued.

Homeroots Set of Two 30" White Coastal Starfish Table Lamps With White Drum Shades 571287

Set of Two 30" White Coastal Starfish Table Lamps With White Drum Shades (Discontinued)

  • Mfr # 571287
  • Zoro # G622355998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571287
Zoro #
G622355998
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
30 in
Depth
16 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
White

Description

With this set of two 30-inch white starfish table lamps with white drum shades you can bring in some coastal design to any space along with adding some ambient lighting. The base of this lamp is made of white resin with sculptural starfish and piercing. The crisp white drum linen shade is a great compliment to this lamp and is complimented by a star finial as well. High quality design makes this a great lamp for not only lighting, but accenting a room with style. These lamps are the perfect way to introduce some ocean sea life vibes to your space. 30-inch h x 16-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.