
Set of Two 30" White Textured Ceramic Table Lamps With White Drum Shades
Mfr # 571281
Zoro # G722357540
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Width
16 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571281
Zoro #
G722357540
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
16 in
Height
30 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
White
Item
Table Lamp
Description
With this set of two 30-inch white textured ceramic table lamps with white drum shades you can bring in design to any space along with adding some ambient lighting. A gorgeous geometric textural white ceramic base brings just the right amount of pizzazz to these fabulous lamps. The white drum linen shade is a great compliment to this lamp. High quality design makes this lamp set for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed set. 30-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.