Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" X 12" Bronze Mirrored Metal Abstract Wall Decor, 2PK
Mfr # 274505
Zoro # G822882362
product price:Â $260.99
/pk 2, $130.50/ea
Free Shipping & Returns
Key Features
Lighted
No
Mirrored
Yes
Length
30 in
Width
12 in
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274505
- Zoro #
- G822882362
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 30 in
- Width
- 12 in
- Depth
- 1 in
Details
- Lighted
- No
- Mirrored
- Yes
- Item
- Wall Decor
- Number of Pieces
- 2
- Finish
- Dark Bronze
- Hooks Included
- No
- Color
- Bronze
- Style
- Contemporary
- Material
- Metal
- Shape
- Rectangle
Description
This set of two 30-inch x 12-inch bronze mirrored metal abstract wall decor will add a beautiful decorative accent to your decor. The surface of this artwork is mirrored, giving it a unique and reflective appearance. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30-inch H x 12-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.