This item is Discontinued.

Homeroots Set of Two 31" Brown Faux Leather and Solid Wood Backless Bar Height Bar Chairs 632423

Set of Two 31" Brown Faux Leather and Solid Wood Backless Bar Height Bar Chairs (Discontinued)

  • Mfr # 632423
  • Zoro # G422354054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632423
Zoro #
G422354054
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
14 in
Overall Length
22.5 in
Overall Height
31 in

Details

Application Type
Yes
Color
Brown
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

With this set of two 31-inch brown faux leather and solid wood backless bar height bar chairs you can add design and extra seating to your space. A solid brown solid wood frame is finished off with a matching brown tufted faux leather seat, giving this chair a chic monotone look. Good looking and practical, features a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangular shaped seat and a backless design for the ultimate in comfort and enjoyment. 31-inch h x 14-inch w x 22.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.