This item is Discontinued.

Homeroots Set of Two 31" Gray And Black Faux Leather And Steel Swivel Low Back Adjustable Height Bar Chairs 524977

This item is Discontinued.

Homeroots

Set of Two 31" Gray And Black Faux Leather And Steel Swivel Low Back Adjustable Height Bar Chairs (Discontinued)

Mfr # 524977
Zoro # G022349665
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
524977
Zoro #
G022349665
UPC #
-
Country of Origin
China

Dimensions

Height
41.53 in
Width
19.49 in
Depth
19.69 in

Details

Assembly Required
Partial Assembly Needed
Color
Gray Black
Application Type
Yes
Item
Bar Chair

Description

Comfort and design come together nicely in this set of two 42" gray and black faux leather swivel low back adjustable height bar chairs with footrest. Quality construction from black steel combines with gray faux leather to give this stool a fresh and updated look. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 41.53" H x 19.49" W x 19.69" D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.