This item is Discontinued.

Homeroots Set of Two 31" White And Gold Genuine Marble And Iron Round Nested Coffee Tables 543849

Set of Two 31" White And Gold Genuine Marble And Iron Round Nested Coffee Tables (Discontinued)

  • Mfr # 543849
  • Zoro # G122355658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543849
Zoro #
G122355658
UPC #
-
Country of Origin
China

Dimensions

Height
16.4 in
Length
31 in
Width
31 in

Details

Item
Coffee Table
Assembly Required
Partial Assembly Needed
Tabletop Color
White Gold/Coffee
Commercial Use
No

Description

Optimize your space with the set of two white and gold genuine marble and iron round coffee tables that nest into each other easily and fashionably when not in use. The gold coloration of the high quality iron base marries nicely with the white genuine marble top surface. This round table set can be used together or separately to create a modern and practical geometric accent.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.