Set of Two 31" White And Silver Genuine Marble And Iron Round Nested Coffee Tables

  • Mfr # 543850

  • Zoro # G322347408


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

Height
16.4 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Length
31 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543850
Zoro #
G322347408
UPC #
-
Country of Origin
China

Dimensions

Height
16.4 in
Length
31 in
Width
31 in

Details

Tabletop Color
White Silver/Coffee
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Show off your exquisite taste with this set of two 31-inch white and silver genuine marble and iron round nested coffee tables. The nesting feature is a great space saver for when not in use. A silver iron frame is finished off with a white genuine marble top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16.4-inch H x 31-inch W x 31-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.