This item is Discontinued.

Homeroots Set of Two 35" Gold Glass And Steel Round Nested Coffee Tables 520944

Set of Two 35" Gold Glass And Steel Round Nested Coffee Tables (Discontinued)

  • Mfr # 520944
  • Zoro # G522370619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520944
Zoro #
G522370619
UPC #
-
Country of Origin
China

Dimensions

Depth
35 in
Height
18 in
Width
35 in

Details

Item
Coffee Table
Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/Gold
Application Type
No

Description

Show off your exquisite taste with this set of two 35-inch gold glass and steel round nested coffee tables. The nesting feature is a great space saver for when not in use. A gold coloration runs throughout this good looking steel and glass table. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 35-inch W x 35-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.