
Set of Two 35" Silver Glass And Steel Round Nested Coffee Tables
Mfr # 520945
Zoro # G022371888
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Depth
35 in
Width
35 in
Application Type
No
Height
18 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520945
Zoro #
G022371888
UPC #
-
Country of Origin
China
Dimensions
Depth
35 in
Width
35 in
Height
18 in
Details
Tabletop Color
Coffee/Silver
Application Type
No
Item
Coffee Table
Assembly Required
Full Assembly Needed
Description
Show off your exquisite taste with this set of two 35-inch silver glass and steel round nested coffee tables. The nesting feature is a great space saver for when not in use. A sleek silver monotone color gives this steel and glass table a fresh and updated look. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 35-inch W x 35-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.