Set of Two 36" Black And Gold Steel Round Nested Coffee Tables

  • Mfr # 521989

  • Zoro # G522360863


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Height
19.25 in
Depth
36 in
Assembly Required
Full Assembly Needed
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521989
Zoro #
G522360863
UPC #
-
Country of Origin
China

Dimensions

Height
19.25 in
Depth
36 in
Width
36 in

Details

Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table

Description

Show off your exquisite taste with this set of two 36-inch black and gold steel round nested coffee tables. The nesting feature is a great space saver for when not in use. A gold steel frame is finished off with a black manufactured wood top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 19.25-inch H x 36-inch W x 36-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.