This item is Discontinued.

Homeroots Set of Two 36" Clear and Silver Glass And Steel Round Nested Coffee Tables 521044

Set of Two 36" Clear and Silver Glass And Steel Round Nested Coffee Tables (Discontinued)

  • Mfr # 521044
  • Zoro # G322359036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521044
Zoro #
G322359036
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Height
18 in
Width
36 in

Details

Tabletop Color
Coffee/Silver
Item
Coffee Table
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Optimize your space with the set of two 36-inch clear and silver glass and steel round nested coffee tables that nest into each other easily and fashionably when not in use. A solid silver steel frame is finished off with a tempered clear glass top, giving this table a chic look. This set features a fresh and stylish shape to give your room a visually pleasing accent. This full sized nested coffee table set is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.