This item is Discontinued.

Homeroots Set of Two 36" Gold Glass And Steel Round Nested Coffee Tables 521042

Set of Two 36" Gold Glass And Steel Round Nested Coffee Tables (Discontinued)

  • Mfr # 521042
  • Zoro # G822354890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521042
Zoro #
G822354890
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Width
36 in
Depth
36 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/Gold
Item
Coffee Table
Application Type
No

Description

Show off your exquisite taste with this set of two 36-inch gold glass and steel round nested coffee tables. The nesting feature is a great space saver for when not in use. A solid gold steel frame is finished off with a matching gold glass top, giving this table a chic monotone look. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.