Zoro Homepage

Set of Two 36" Silver Metal Table Lamp With White Cone Shade

  • Mfr # 571299

  • Zoro # G622359606


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
13 in
Height
36 in
Application Type
Yes
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571299
Zoro #
G622359606
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Height
36 in
Width
13 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Add a bright anchor to your room with this set of two 36-inch silver metal table lamp with white cone shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The white cone linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 36-inch H x 13-inch W x 13-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.