Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 36" White Glass And Steel Round Nested Coffee Tables

  • Mfr # 521043

  • Zoro # G922343473


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/White
Application Type
No
Assembly Required
Full Assembly Needed
Height
18 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521043
Zoro #
G922343473
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Width
36 in
Depth
36 in

Details

Tabletop Color
Coffee/White
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Show off your exquisite taste with this set of two 36-inch white glass and steel round nested coffee tables. The nesting feature is a great space saver for when not in use. This table features an updated monotone color scheme with white as the main color on both the glass top and the steel base. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.