Shop HOMEROOTS
See all product information
Create Account
Set of Two 36" X 14" Gray Solid Wood Wall Decor, 2PK
- Mfr # 380348
- Zoro # G022884937
product price:Â
$
114.99
/pk of 2, $57.50/ea
Free Shipping & Returns
Key Features
Mirrored
No
Shape
Rectangle
Depth
2 in
Number of Pieces
2
Hooks Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380348
- Zoro #
- G022884937
- UPC #
- -
- Country of Origin
- United States
- Mirrored
- No
- Shape
- Rectangle
- Number of Pieces
- 2
- Hooks Included
- No
- Outdoor Suitability
- Yes
- Material
- Wood
- Item
- Wall Decor
- Wall Decor Type
- Hanging Dimensional Sculpture
- Color
- Gray
- Finish
- Varnish
- Assembly Required
- No
- Style
- Traditional
- Lighted
- No
- Commercial Use
- No
- Finish Style
- Wood Scoring & Rub Through
- Orientation
- Horizontal and Vertical
Dimensions
- Depth
- 2 in
- Length
- 36 in
- Width
- 14 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two 36-inch x 14-inch gray solid wood wall decor. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36-inch H x 14-inch W x 2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.