
Set Of Two 4" Brown and White Polyresin Rabbit Figurine, 2PK
Mfr # 518102
Zoro # G522883287
product price:Â $51.19
/pk 2, $25.60/eaKey Features
Sculpture Type
Figurine
Assembly Required
No
Width
8.75 in
Color
Brown, White
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518102
Zoro #
G522883287
UPC #
-
Country of Origin
China
Dimensions
Width
8.75 in
Length
4 in
Depth
2.75 in
Details
Sculpture Type
Figurine
Assembly Required
No
Color
Brown, White
Construction Method
Machine-Made
Pieces per Set
2
Nature Motif
No Nature
Occasion
No Holiday
Design Motif
Rabbit
LED Lighting
No
Commercial Use
No
Hand Painted
No
Item
Sculptures
Plays Music
No
Material
Polyresin
Subject
Animals
Description
Add an air of fashion to your room and rejuvenate the space with this set of two 4" brown polyresin rabbit figurine. The brown coloring of this high quality polyresin accent will look great in most any space. This figurine makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. Add a sense of the woods, mountain or lodge lifestyle to your space with this good looking rabbit accent. A perfect decorative addition for anyone who loves a stylish look and feel. You can be certain that you'll be leaving an impression with this unique piece. 4" H x 8.75" W x 2.75" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.