Set Of Two 4" Silver And Clear Faux Crystal Decorative Orbs, 2PK

  • Mfr # 480014

  • Zoro # G922882538


product price:  $45.99
/pk 2, $23.00/ea

Key Features

Width
4 in
Hand Painted
No
Sculpture Type
Decorative Orb
Assembly Required
No
Pieces per Set
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480014
Zoro #
G922882538
UPC #
-
Country of Origin
India

Dimensions

Width
4 in
Length
4 in
Depth
4 in

Details

Hand Painted
No
Sculpture Type
Decorative Orb
Assembly Required
No
Pieces per Set
2
Color
Silver
Item
Sculptures
Material
Faux Crystal, Faux Silver
Nature Motif
No Nature
Plays Music
No
Construction Method
Machine-Made
Design Motif
Not an animal
Subject
Geometric & Shapes
Occasion
No Holiday

Description

The set of two 4" silver and clear faux crystal decorative orbs is the perfect decorative accessory for your home. This silver and clear hued set represents high quality, expertly made from high grade faux crystal and silver. It's a perfect addition for those who love an up-to-the-minute look and feel. Use this great accents as bookshelf decor, on your desk, coffee table, or anywhere in your home. Great to set in a centerpiece bowl, on a tray or in a vase. They have lots of sparkle and glam from the faux crystal and pearls. 4" H x 4" W x 4" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.