Set of Two 5" Blue And White Cast Iron Sailboat Decorative Bookends, 2PK

  • Mfr # 483279

  • Zoro # G222884256


product price:  $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Key Features

Nature Motif
No Nature
LED Lighting
No
Occasion
No Holiday
Pieces per Set
2
Plays Music
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483279
Zoro #
G222884256
UPC #
-
Country of Origin
China

Dimensions

Width
9.5 in
Length
5.25 in
Depth
3.25 in

Details

Nature Motif
No Nature
LED Lighting
No
Occasion
No Holiday
Pieces per Set
2
Plays Music
No
Design Motif
Not an animal
Subject
Transportation
Material
Cast Iron
Shape
Novelty
Construction Method
Handmade
Sculpture Type
Decorative Bookends
Assembly Required
No
Hand Painted
Yes
Item
Sculptures

Description

Add an air of fashion to your room and rejuvenate the space with this set of two 5-inch blue and white cast iron sailboat decorative bookends. Hand painted and crafted with care, each piece showcases a purposefully distressed and rustic finish in the likeness of a sailboat. The durable cast iron material ensures longevity while adding a touch of elegance to your bookshelf or mantel. These bookends not only serve a practical purpose but also make a stylish statement about your love for sailboat themes and nautical decor. 5.25-inch h x 9.5-inch w x 3.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.