
Set Of Two 5" Gold And Faux Crystal Bling Spheres, 2PK
Mfr # 383757
Zoro # G522883409
product price:Â $60.35
/pk 2, $30.18/eaKey Features
Assembly Required
No
Width
5 in
Pieces per Set
2
Subject
Geometric & Shapes
Sculpture Type
Decorative Orb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
383757
Zoro #
G522883409
UPC #
-
Country of Origin
India
Dimensions
Width
5 in
Depth
5 in
Length
5 in
Details
Assembly Required
No
Pieces per Set
2
Subject
Geometric & Shapes
Sculpture Type
Decorative Orb
Color
Gold
Nature Motif
No Nature
Item
Sculptures
Material
Faux Crystal, Faux Gold
Description
Add some gorgeous bling to your space with this Set of Two 5" Gold and Faux Crystal Spheres. Designed to be the perfect bowl filler, these decorative orbs will add sparkle and pizazz to your decor. Full of shiny luster to brighten up your room, this set of spheres is a fashionable choice. 5" x 5" x 5" each. Set of Two.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.