Set of Two 5" Gold Clear And Ivory Metal Faux Crystal And Pearl Decorative Orbs, 2PK
- Mfr # 659494
- Zoro # G522882334
product price:Â
$
61.59
/pk of 2, $30.80/ea
Key Features
Sculpture Type
Decorative Orb
Commercial Use
Yes
Subject
Geometric & Shapes
Construction Method
Handmade
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 659494
- Zoro #
- G522882334
- UPC #
- -
- Country of Origin
- India
- Sculpture Type
- Decorative Orb
- Commercial Use
- Yes
- Subject
- Geometric & Shapes
- Construction Method
- Handmade
- Assembly Required
- No
- Color
- Clear, Gold, Ivory
- Plays Music
- No
- Occasion
- No Holiday
- Finish
- Gold
- Item
- Sculptures
- Power Source
- No Power Source Required / Manual
- LED Lighting
- No
- Material
- Faux Crystal, Iron
- Hand Painted
- No
- Pieces per Set
- 2
Dimensions
- Width
- 5 in
- Depth
- 5 in
- Length
- 5 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two 5-inch gold clear and ivory metal faux crystal and pearl decorative orbs. A perfect decorative addition for anyone who loves a stylish look and feel. These handcrafted spheres showcase a stunning bejeweled design that brings a unique geometric element to your decor. Crafted from durable metal and embellished with faux crystal and faux pearls, they effortlessly combine elegance and charm. Ideal for display on shelves or tables, this set elevates any space with its contemporary appeal. 5.00-inch h x 5.00-inch w x 5.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.