This item is Discontinued.

Homeroots Set of Two 5" Off White Metal Bedside Lamp With Black Cylinder Shade 636353

Set of Two 5" Off White Metal Bedside Lamp With Black Cylinder Shade (Discontinued)

  • Mfr # 636353
  • Zoro # G622349997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636353
Zoro #
G622349997
UPC #
-
Country of Origin
China

Dimensions

Height
4.5 in
Depth
4.5 in
Width
7 in

Details

Assembly Required
No Assembly Needed
Color
Black/White
Item
Table Lamp
Application Type
Yes

Description

With this set of two 5-inch off white metal bedside lamp with black cylinder shade you can bring in design to any space along with adding some ambient lighting. A gorgeous off white metal base brings just the right amount of pizzazz to this fabulous lamp. The black cylinder plastic shade is finishes this piece off nicely and symmetrically bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 4.5-inch h x 7-inch w x 4.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.