
Set Of Two 5" Silver And Clear Faux Crystal Decorative Orb Sculptures, 2PK
Mfr # 480015
Zoro # G522884710
product price:Â $55.15
/pk 2, $27.58/eaKey Features
Subject
Geometric & Shapes
Construction Method
Machine-Made
Sculpture Type
Decorative Orb
Depth
5 in
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480015
Zoro #
G522884710
UPC #
-
Country of Origin
India
Dimensions
Depth
5 in
Width
5 in
Length
5 in
Details
Item
Sculptures
Subject
Geometric & Shapes
Construction Method
Machine-Made
Sculpture Type
Decorative Orb
Nature Motif
No Nature
Plays Music
No
Assembly Required
No
Hand Painted
No
Color
Silver
Pieces per Set
2
Occasion
No Holiday
Material
Faux Crystal, Faux Silver
Design Motif
Not an animal
Description
Unique and decorative, this set of two 5" silver and clear faux crystal decorative orb sculptures will leave a lasting impression. The silver and clear coloring of this high quality faux crystal and silver accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 5" H x 5" W x 5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.