This item is Discontinued.

Homeroots Set of Two 50" Gold Glass And Steel Nested Coffee Tables 521025

Set of Two 50" Gold Glass And Steel Nested Coffee Tables (Discontinued)

  • Mfr # 521025
  • Zoro # G922344265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521025
Zoro #
G922344265
UPC #
-
Country of Origin
China

Dimensions

Width
50 in
Height
18 in
Depth
22 in

Details

Tabletop Color
Coffee/Gold
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Optimize your space with the set of two 50-inch gold glass and steel nested coffee tables that nest into each other easily and fashionably when not in use. This table features an updated monotone color scheme with gold as the main color on both the glass top and the steel base. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 50-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.