
Set of Two 6" Black And Gold Polyresin Decorative Bookends, 2PK
Mfr # 392142
Zoro # G722883834
product price: $153.99
/pk 2, $77.00/ea
Free Shipping & Returns
Key Features
Sculpture Type
Decorative Bookends
Depth
11.81 in
Construction Method
Machine-Made
Design Motif
Not an animal
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392142
Zoro #
G722883834
UPC #
-
Country of Origin
India
Dimensions
Depth
11.81 in
Width
3.54 in
Length
6.3 in
Details
Sculpture Type
Decorative Bookends
Construction Method
Machine-Made
Design Motif
Not an animal
Nature Motif
No Nature
Pieces per Set
2
Hand Painted
No
Material
Polyresin
Occasion
No Holiday
Assembly Required
No
Subject
No Subject
Plays Music
No
Commercial Use
No
Color
Black, Gold
Item
Sculptures
Description
Bring some sizzle to your space with this eye-catching set of two 6-inch black and gold polyresin decorative bookends. This black and gold colored piece is made from high grade polyresin. A perfect decorative addition for anyone who loves a stylish look and feel. 6.3-inch h x 3.54-inch w x 11.81-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.