
Set of Two 6" Black Metal Decorative Bookends, 2PK
Mfr # 392130
Zoro # G122883489
product price: $153.99
/pk 2, $77.00/ea
Free Shipping & Returns
Key Features
Design Motif
Not an animal
Nature Motif
No Nature
Commercial Use
No
Depth
7.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392130
Zoro #
G122883489
UPC #
-
Country of Origin
India
Dimensions
Depth
7.5 in
Width
5.5 in
Length
6 in
Details
Design Motif
Not an animal
Nature Motif
No Nature
Commercial Use
No
Material
Metal
Item
Sculptures
Assembly Required
No
Subject
No Subject
Plays Music
No
Hand Painted
No
Sculpture Type
Decorative Bookends
Occasion
No Holiday
Color
Black
Pieces per Set
2
Construction Method
Machine-Made
Description
Elevate the style of your living room with this set of two 6-inch modern decorative bookends crafted from high grade metal. These machine-made bookends in sleek black color make a chic statement piece that effortlessly enhances your decor. Perfect for those seeking a stylish touch, this decorative set will beautifully complement any contemporary setting. 6-inch h x 5.5-inch w x 7.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.