
Set of Two 6" Gold Metal Decorative Bookends, 2PK
Mfr # 392134
Zoro # G522883607
product price: $153.99
/pk 2, $77.00/ea
Free Shipping & Returns
Key Features
Depth
11.81 in
Commercial Use
No
Design Motif
Not an animal
Nature Motif
No Nature
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392134
Zoro #
G522883607
UPC #
-
Country of Origin
India
Dimensions
Depth
11.81 in
Width
3.54 in
Length
6.3 in
Details
Commercial Use
No
Design Motif
Not an animal
Nature Motif
No Nature
Occasion
No Holiday
Plays Music
No
Material
Metal
Pieces per Set
2
Item
Sculptures
Construction Method
Machine-Made
Assembly Required
No
Color
Gold
Subject
No Subject
Hand Painted
No
Sculpture Type
Decorative Bookends
Description
This set of two 6-inch gold metal decorative bookends will add a beautiful decorative accent to your decor. The gold coloring of this high quality metal accent will look great in most any space. A perfect decorative addition for anyone who loves a stylish look and feel. 6.3-inch h x 3.54-inch w x 11.81-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.