
Set of Two 6" Gold Metal Round Bedside Lamp With Black Cone Shade
Mfr # 636321
Zoro # G722367426
product price:Â $57.59
/eaKey Features
Width
3.5 in
Depth
3.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Gold/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636321
Zoro #
G722367426
UPC #
-
Country of Origin
China
Dimensions
Width
3.5 in
Depth
3.5 in
Height
6 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Gold/Black
Description
Truly a mix of design and functionality that doesn't compromise on style, this set of two 6-inch gold metal round bedside lamp with black cone shade will be a great addition to your space. The lamp is made of sturdy metal and features a gold color. The black cone plastic shade is finishes this piece off nicely and symmetrically bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 6-inch h x 3.5-inch w x 3.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.