
Set of Two 6" Silver Metal Dog Decorative Bookends, 2PK
Mfr # 392137
Zoro # G722883544
product price: $86.49
/pk 2, $43.25/ea
Free Shipping & Returns
Key Features
Construction Method
Machine-Made
Sculpture Type
Decorative Bookends
Nature Motif
No Nature
Design Motif
Dog
Subject
No Subject
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392137
Zoro #
G722883544
UPC #
-
Country of Origin
China
Dimensions
Depth
4.84 in
Width
4.72 in
Length
5.51 in
Details
Construction Method
Machine-Made
Sculpture Type
Decorative Bookends
Nature Motif
No Nature
Design Motif
Dog
Subject
No Subject
Material
Metal
Plays Music
No
Pieces per Set
2
Hand Painted
No
Commercial Use
Yes
Occasion
No Holiday
Color
Silver
Item
Sculptures
LED Lighting
No
Assembly Required
No
Description
The set of two 6-inch silver metal dog decorative bookends is the perfect decorative accessory for your home. These purposefully distressed silver finished bookends represent high quality, expertly made from high grade metal. The bookends are shaped like a bull dog or pug with a textured silver finish that really brings out the details of the faces. A good looking reminder of man's best friend. 5.51-inch h x 4.72-inch w x 4.84-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.