Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 7" Black Fabric Bull Decorative Bookends, 2PK

  • Mfr # 392140

  • Zoro # G822884564


product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns

Key Features

Occasion
No Holiday
Width
4.25 in
Hand Painted
No
Commercial Use
No
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392140
Zoro #
G822884564
UPC #
-
Country of Origin
India

Dimensions

Width
4.25 in
Length
6.75 in
Depth
9 in

Details

Occasion
No Holiday
Hand Painted
No
Item
Sculptures
Commercial Use
No
Assembly Required
No
Material
Fabric
Design Motif
Bull
Nature Motif
No Nature
Pieces per Set
2
Plays Music
No
Sculpture Type
Decorative Bookends
Color
Black
Subject
No Subject
Finish
Matte
Construction Method
Machine-Made

Description

Enhance your home decor with the set of two 7-inch black fabric bull decorative bookends, expertly machine-made from high-grade fabric. These contemporary-style bookends add a stylish touch to any space, making them the ideal decorative addition for those who appreciate quality craftsmanship. 6.75-inch h x 4.25-inch w x 9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.