This item is Discontinued.

Homeroots Set of Two 7" Black Metal Lantern Bedside Lamp LED With Clear Novelty Shade 571655

Set of Two 7" Black Metal Lantern Bedside Lamp LED With Clear Novelty Shade (Discontinued)

  • Mfr # 571655
  • Zoro # G922364362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571655
Zoro #
G922364362
UPC #
-
Country of Origin
China

Dimensions

Height
7 in
Width
3 in
Depth
3 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Black
Item
Table Lamp

Description

This set of two 7-inch black metal lantern bedside lamp led with clear novelty shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a black tone. The clear novelty metal shade is finishes this piece off nicely and symmetrically bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 6.89-inch H x 3.15-inch W x 3.15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.