Shop HOMEROOTS
See all product information
Create Account
Set of Two 7" Black Metal Lantern Bedside Lamps With Black Lattice Cage Shade
- Mfr # 533270
- Zoro # G222368848
product price:Â
$
51.99
/ea
Key Features
Height
6.69 in
Width
5.2 in
Color
Black
Depth
5.2 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533270
- Zoro #
- G222368848
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Table Lamp
- Assembly Required
- No Assembly Needed
- Application Type
- Yes
Dimensions
- Height
- 6.69 in
- Width
- 5.2 in
- Depth
- 5.2 in
Description
With this set of two 7-inch black metal lantern bedside lamp with black lattice cage shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a black color. The black cage metal shade is a great compliment to this lamp. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 6.69-inch h x 5.2-inch w x 5.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.