Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two 7" Brown and White Polyresin Rabbit Figurine, 2PK

  • Mfr # 518101

  • Zoro # G022882674


product price: $50.49
/pk 2, $25.25/ea

Key Features

Pieces per Set
2
Depth
5 in
Nature Motif
No Nature
Construction Method
Machine-Made
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518101
Zoro #
G022882674
UPC #
-
Country of Origin
China

Dimensions

Depth
5 in
Width
3 in
Length
7 in

Details

Pieces per Set
2
Nature Motif
No Nature
Construction Method
Machine-Made
Material
Polyresin
Hand Painted
No
Occasion
No Holiday
Assembly Required
No
Item
Sculptures
Color
Brown, White
Design Motif
Rabbit
LED Lighting
No
Sculpture Type
Figurine
Commercial Use
No
Plays Music
No
Subject
Animals

Description

This set of two 7" brown polyresin rabbit figurine will add a beautiful decorative accent to your decor. The brown coloring of this high quality polyresin accent will look great in most any space. This figurine makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. Update your room with this woodland animal decor. It's a perfect addition for those who love an up-to-the-minute look and feel. You can be certain that you'll be leaving an impression with this unique piece. 7" H x 3" W x 5" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.