Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two 71" Black Bookcase With Two Doors

  • Mfr # 546336

  • Zoro # G522361037


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Color
Black
Height
71.1 in
Commercial Use
Yes
Depth
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546336
Zoro #
G522361037
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Depth
11.7 in
Width
24.7 in

Details

Assembly
Full Assembly Needed
Color
Black
Commercial Use
Yes
Item
Bookcase

Description

Super versatile, the 71-inch black five tier bookcase with two doors is an ideal piece for your living room, study, or office. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 24.7-inch W x 11.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.