
Set of Two 71" Black Five Tier Bookcase With Two Doors
Mfr # 546338
Zoro # G222361900
product price: $989.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Width
24.7 in
Depth
11.7 in
Height
71.1 in
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546338
Zoro #
G222361900
UPC #
-
Country of Origin
Colombia
Dimensions
Width
24.7 in
Depth
11.7 in
Height
71.1 in
Details
Commercial Use
Yes
Item
Bookcase
Assembly
Full Assembly Needed
Color
Black
Description
Sturdy and built to last, this set of two 71-inch black five tier bookcase with two doors helps you display your books, files, photos, and treasures in an organized fashion. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch H x 24.7-inch W x 11.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.