This item is Discontinued.

Homeroots Set of Two 8" Gold Metal Round Bedside Lamp With Black Globe Shade 636269

Set of Two 8" Gold Metal Round Bedside Lamp With Black Globe Shade (Discontinued)

  • Mfr # 636269
  • Zoro # G722369222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636269
Zoro #
G722369222
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Depth
4 in
Width
4 in

Details

Color
Black/Gold
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish set of two 8-inch gold metal round bedside lamp with black globe shade. The base of this lamp is made of metal finished in a gold tone. The black globe plastic shade is a great compliment to this lamp. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 8-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.