Shop HOMEROOTS
See all product information
Create Account
Set of Two 8" Natural Wood And Metal Bird Figurine Tabletop Sculpture, 2PK
- Mfr # 518084
- Zoro # G322884248
product price:Â
$
37.99
/pk of 2, $19.00/ea
Key Features
Occasion
No Holiday
Assembly Required
No
Pieces per Set
2
Color
Natural
Nature Motif
No Nature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518084
- Zoro #
- G322884248
- UPC #
- -
- Country of Origin
- China
- Occasion
- No Holiday
- Item
- Sculptures
- Assembly Required
- No
- Pieces per Set
- 2
- Color
- Natural
- Nature Motif
- No Nature
- Design Motif
- Bird
- Plays Music
- No
- Sculpture Type
- Figurine
- Material
- Wood, Metal
- Commercial Use
- No
- Hand Painted
- No
- LED Lighting
- No
- Subject
- Animals
- Construction Method
- Machine-Made
Dimensions
- Width
- 2 in
- Length
- 8 in
- Depth
- 5.25 in
Description
This set of two 8-inch natural wood and metal bird figurine tabletop sculpture will add a beautiful decorative accent to your decor. The natural coloring of this high quality wood and metal accent will look great in most any space. This pretty bird brings a touch of elegance and some outdoor beauty to your space. It's a perfect addition for those who love an up-to-the-minute look and feel. 8-inch h x 2-inch w x 5.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.