This item is Discontinued.

Homeroots Set of Two 8" White Metal Round Bedside Lamp With Black Cylinder Shade 636318

Set of Two 8" White Metal Round Bedside Lamp With Black Cylinder Shade (Discontinued)

  • Mfr # 636318
  • Zoro # G322366546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636318
Zoro #
G322366546
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Height
8 in
Depth
6.5 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black/White

Description

This set of two 8-inch white metal round bedside lamp with black cylinder shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a white color. The black shade has a cylinder shape and is made of plastic, which makes it a perfect choice. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 8-inch h x 4-inch w x 6.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.