Zoro Homepage

Set of Two 84" Aqua Solid Modern Window Panels, 2PK

  • Mfr # 473391

  • Zoro # G022888607


product price: $34.99
/pk 2, $17.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473391
Zoro #
G022888607
UPC #
-
Country of Origin
China

Description

Enhance your home decor with this set of two 84-inch aqua solid modern window panels. These contemporary-style curtains will add a touch of elegance and sophistication to any room. Made of high-quality polyester material, they are durable and easy to care for. The aqua color brings a refreshing and calming vibe to your living space, while the semi-sheer light filtration allows natural light to gently illuminate the room. With two panels included, you can easily cover your windows for privacy or adjust them for a stylish look. The single panel width of 52 inches and a length of 84 inches ensure ample coverage for most window sizes. Elevate the aesthetic appeal of your home with these stunning aqua curtains. 84-inch H x 108-inch W x 1-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.