
Set of Two 84" Black Ombre Shades Window Panels, 2PK
Mfr # 473432
Zoro # G622894848
product price:Â $49.99
/pk 2, $25.00/eaKey Features
Included Accessories
No
Panel Width
38 in
Light Filtration
Room Darkening
Pattern
Ombre
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473432
Zoro #
G622894848
UPC #
-
Country of Origin
China
Dimensions
Panel Width
38 in
Panel Length
84 in
Length
84 in
Depth
1 in
Width
76 in
Details
Included Accessories
No
Light Filtration
Room Darkening
Pattern
Ombre
Color
Black, White
Type
Curtain
Material
Polyester
Theme
No Theme
Liner or Backing Included
No
Style
Contemporary
Number of Panels Included
2
For Use In
Living Room
Item
Curtains and Drapes
Description
Enhance the aesthetic appeal of your space with this set of two 84-inch black ombre shades window panels. The room darkening feature ensures the perfect amount of light filtration, creating a cozy atmosphere. Crafted from high-quality polyester material, these contemporary-style panels exude durability and elegance. With a single panel width of 38 inches and a length of 84 inches, they provide ample coverage for your windows. The black and white color scheme adds a touch of sophistication to any room. Elevate the ambiance of your home with these stylish window panels that effortlessly combine form and function. 84-inch H x 76-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.