
Set of Two 84" Blue Ombre Shades Window Panels, 2PK
Mfr # 473431
Zoro # G222893944
product price:Â $47.49
/pk 2, $23.75/eaKey Features
Style
Contemporary
Liner or Backing Included
No
Material
Polyester
Number of Panels Included
2
Pattern
Ombre
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473431
Zoro #
G222893944
UPC #
-
Country of Origin
China
Dimensions
Length
84 in
Width
76 in
Depth
1 in
Panel Width
38 in
Panel Length
84 in
Details
Style
Contemporary
Liner or Backing Included
No
Material
Polyester
Number of Panels Included
2
Pattern
Ombre
Item
Curtains and Drapes
Color
Blue, White
Theme
No Theme
For Use In
Living Room
Light Filtration
Room Darkening
Included Accessories
No
Type
Curtain
Description
Create an ambiance of modern elegance with this set of two 84-inch blue ombre shades window panels. Crafted from high-quality polyester, these contemporary style curtains feature a beautiful blue and white ombre design that will instantly enhance any room's aesthetic. With a room darkening light filtration, these window panels not only provide privacy but also allow just the right amount of light to filter through. Each panel measures 38 inches in width, ensuring a perfect fit for your windows. Designed with a length of 84 inches, these panels gracefully cascade from top to bottom, adding a touch of sophistication to your space. Elevate your home decor with these stunning curtain panels that effortlessly combine style and functionality. 84-inch H x 76-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.