Zoro Homepage

Set of Two 84" Blush Boho Embroidered Window Panels, 2PK

  • Mfr # 473424

  • Zoro # G322891659


product price: $49.99
/pk 2, $25.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473424
Zoro #
G322891659
UPC #
-
Country of Origin
China

Description

Dress your windows in style with this set of two 84-inch blush boho embroidered window panels. These semi-sheer curtains are perfect for bringing in a soft and gentle light, creating a warm and inviting atmosphere in any room. Each set includes two panels, providing adequate coverage for your windows. With a single panel width of 38 inches and a panel length of 84 inches, these curtains are designed to fit most standard-sized windows. Made from durable polyester material, these blush-colored window panels are not only stylish but also built to last. The contemporary boho embroidered design adds a touch of elegance and sophistication to your home decor. Enhance the beauty of your living space with these stunning window panels. 84-inch H x 76-inch W x 1-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.