
Set of Two 84" Blush Floral Embroidered Window Panels, 2PK
Mfr # 473415
Zoro # G922893244
product price: $49.99
/pk 2, $25.00/eaKey Features
For Use In
Living Room
Type
Curtain
Panel Width
38 in
Liner or Backing Included
No
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473415
Zoro #
G922893244
UPC #
-
Country of Origin
China
Dimensions
Panel Width
38 in
Depth
1 in
Width
76 in
Panel Length
84 in
Length
84 in
Details
For Use In
Living Room
Type
Curtain
Item
Curtains and Drapes
Liner or Backing Included
No
Material
Polyester
Light Filtration
Semi-Sheer
Theme
No Theme
Number of Panels Included
2
Color
Blush
Pattern
Floral
Style
Contemporary
Included Accessories
No
Description
Enhance the elegance of your home with this stunning set of two 84-inch blush floral embroidered window panels. Made from high-quality polyester material, these semi-sheer curtains offer just the right amount of light filtration, creating a soft and airy ambiance in any room. With a panel width of 38 inches and a length of 84 inches, these contemporary-style window panels provide ample coverage for your windows. The beautiful blush color and intricate floral embroidery add a touch of sophistication to your space, effortlessly complementing any decor. Whether you're looking to enhance the living room or create a serene atmosphere in your bedroom, these window panels are sure to make a stylish statement. 84-inch H x 76-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.