Zoro Homepage

Set of Two 84" Gold Solid Modern Window Panels, 2PK

  • Mfr # 473381

  • Zoro # G622890420


product price: $34.99
/pk 2, $17.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473381
Zoro #
G622890420
UPC #
-
Country of Origin
China

Description

Enhance the ambiance of your living space with this exquisite set of two 84-inch gold solid modern window panels. Crafted from high-quality polyester material, these contemporary-style curtains feature a semi-sheer design, allowing soft and gentle sunlight to filter through. A perfect blend of style and functionality, each panel measures 52 inches in width and 84 inches in length, providing ample coverage for your windows. The luxurious gold color adds a touch of sophistication to any room, effortlessly elevating your home decor. With two panels included in the set, these elegant window treatments are ideal for adding a modern and stylish touch to your living room, bedroom, or home office. Upgrade your space with these stunning curtains and create a warm and inviting atmosphere. 84-inch H x 108-inch W x 1-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.