Set of Two 84" Purple Ombre Window Curtain Panels, 2PK

  • Mfr # 473429

  • Zoro # G922890045


product price:  $48.59
/pk 2, $24.30/ea

Key Features

Material
Polyester
Theme
No Theme
For Use In
Living Room
Liner or Backing Included
No
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473429
Zoro #
G922890045
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Panel Length
84 in
Panel Width
38 in
Width
76 in
Length
84 in

Details

Material
Polyester
Item
Curtains and Drapes
Theme
No Theme
For Use In
Living Room
Liner or Backing Included
No
Number of Panels Included
2
Color
Purple, White
Style
Contemporary
Included Accessories
No
Light Filtration
Room Darkening
Pattern
Ombre
Type
Curtain

Description

Enhance the ambiance of your living space with this set of two 84-inch purple ombre window curtain panels. Crafted from high-quality polyester material, these contemporary style curtains offer a sleek and modern look to any room. Designed to filter light and create a romantic atmosphere, these room darkening curtains are perfect for both daytime relaxation and nighttime privacy. With two panels included in the set, you can easily cover your windows and enjoy the elegant touch of purple and white color combination. Each panel measures 38 inches in width and 84 inches in length, providing ample coverage for standard-sized windows. Transform your home decor effortlessly with these beautiful curtain panels. 84-inch H x 76-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.