Zoro Homepage

Set of Two 84" Red Solid Modern Window Panels, 2PK

  • Mfr # 473382

  • Zoro # G422890231


product price: $34.99
/pk 2, $17.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473382
Zoro #
G422890231
UPC #
-
Country of Origin
China

Description

Enhance the charm of your living space with this set of two 84-inch red solid modern window panels. Crafted from high-quality polyester material, these contemporary-style curtains add a touch of elegance to any room. The semi-sheer fabric allows just the right amount of light to filter through, creating a warm and inviting ambiance. With a width of 52 inches per panel and a length of 84 inches from top to bottom, these window panels provide ample coverage while complementing your decor. The vibrant red color adds a pop of color to your space, making it a stylish addition to your home. Transform your windows with these modern window panels and create a cozy atmosphere in no time. 84-inch H x 108-inch W x 1-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.