Zoro Homepage

Set of Two 84" Sage Solid Modern Window Panels, 2PK

  • Mfr # 473386

  • Zoro # G122895178


product price: $34.99
/pk 2, $17.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473386
Zoro #
G122895178
UPC #
-
Country of Origin
China

Description

Enhance your living space with this elegant set of two 84-inch sage solid modern window panels. These contemporary curtains provide a touch of style while allowing a soft, semi-sheer light filtration. The set includes two panels, each with a width of 52 inches and a length of 84 inches, ensuring a perfect fit for your windows. Made from high-quality polyester material, these curtains are durable and easy to maintain. The soothing sage color adds a calming ambiance to any room, making it ideal for bedrooms, living rooms, or dining areas. Create a modern and sophisticated look with these beautiful window panels that effortlessly blend with your existing decor. 84-inch H x 108-inch W x 1-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.