
Set of Two 84" Tan Floral Embroidered Window Panels, 2PK
Mfr # 473414
Zoro # G922890670
product price: $49.99
/pk 2, $25.00/eaKey Features
Depth
1 in
Material
Polyester
Color
Tan
Light Filtration
Semi-Sheer
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473414
Zoro #
G922890670
UPC #
-
Country of Origin
China
Dimensions
Depth
1 in
Length
84 in
Panel Length
84 in
Panel Width
38 in
Width
76 in
Details
Material
Polyester
Color
Tan
Light Filtration
Semi-Sheer
Style
Contemporary
Pattern
Floral
Included Accessories
No
For Use In
Living Room
Theme
No Theme
Item
Curtains and Drapes
Liner or Backing Included
No
Type
Curtain
Number of Panels Included
2
Description
Enhance the elegance and sophistication of your living space with this set of two 84-inch tan floral embroidered window panels. Crafted from polyester, these contemporary-style curtains feature a beautiful floral embroidery design on a tan background, adding a touch of natural beauty to your home decor. The semi-sheer fabric allows just the right amount of light to filter through, creating a warm and inviting ambiance. Measuring 38 inches in width and 84 inches in length, these panels are designed to perfectly fit most standard windows. With two panels included in the set, you'll have enough to cover a larger window or even create a layered look. Elevate the style of any room with these stunning curtain panels. 84-inch H x 76-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.