
Set of Two 84" White Floral Embroidered Window Panels, 2PK
Mfr # 473416
Zoro # G722892447
product price: $48.59
/pk 2, $24.30/eaKey Features
For Use In
Living Room
Pattern
Floral
Light Filtration
Semi-Sheer
Width
76 in
Type
Curtain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473416
Zoro #
G722892447
UPC #
-
Country of Origin
China
Dimensions
Width
76 in
Length
84 in
Depth
1 in
Panel Width
38 in
Panel Length
84 in
Details
For Use In
Living Room
Pattern
Floral
Light Filtration
Semi-Sheer
Type
Curtain
Style
Contemporary
Theme
No Theme
Liner or Backing Included
No
Color
White
Material
Polyester
Item
Curtains and Drapes
Number of Panels Included
2
Included Accessories
No
Description
Enhance the beauty of your windows with this set of two 84-inch white floral embroidered window panels. Made of high-quality polyester, these contemporary-style curtains feature a semi-sheer design that softly filters light into your space. Each panel measures 38 inches in width, providing ample coverage for your windows. With a length of 84 inches from top to bottom, these white curtains create an elegant and sophisticated look in any room. The exquisite floral embroidery adds a touch of charm and grace to your home decor. Perfect for bedrooms, living rooms, or dining areas, these window panels effortlessly bring a refreshing and airy feel to your space. Transform your windows into an enchanting focal point with this stylish curtain set. 84-inch H x 76-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.