Zoro Homepage

Set of Two 9" Gray Ceramic Round Table Lamp With Gray Drum Shade

  • Mfr # 642884

  • Zoro # G622374654


product price: $56.19
/ea

Key Features

Depth
5.51 in
Assembly Required
No Assembly Needed
Height
9.45 in
Application Type
Yes
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642884
Zoro #
G622374654
UPC #
-
Country of Origin
China

Dimensions

Depth
5.51 in
Height
9.45 in
Width
5.51 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Gray

Description

With this set of two 9-inch gray ceramic round table lamp with gray drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy ceramic and features a gray color. The gray shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 9.45-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.