
Set of Two 96" Gold and White SemiSheer Curtains, 2PK
Mfr # 473373
Zoro # G722893413
product price: $49.99
/pk 2, $25.00/eaKey Features
Included Accessories
No
Length
96 in
Liner or Backing Included
No
Depth
1 in
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473373
Zoro #
G722893413
UPC #
-
Country of Origin
China
Dimensions
Length
96 in
Depth
1 in
Panel Length
96 in
Panel Width
38 in
Width
76 in
Details
Included Accessories
No
Liner or Backing Included
No
Theme
No Theme
Type
Curtain
Item
Curtains and Drapes
For Use In
Living Room
Material
Polyester
Light Filtration
Semi-Sheer
Style
Contemporary
Number of Panels Included
2
Color
Gold, White
Pattern
Geometric
Description
Elevate your space with this set of two semi-sheer curtains, each measuring 96 inches in length. The contemporary gold and white color scheme adds a touch of elegance to any room. Crafted from high-quality polyester material, these curtains allow a soft, filtered light to grace your home. With a single panel width of 38 inches, they offer a versatile and stylish window treatment solution suitable for various decor styles. Ideal for creating a cozy ambiance while maintaining privacy, these curtains are a must-have addition to your interior design collection. 96-inch H x 38-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.